Buy more than* S$200* and get FREE SHIPPING

Anemometer

Operating Environment
Temperature 0 over 50 degree C, humidity of 10 over 85% RH
Range
m/s,Km/h,mph,knot,ft/min
Data Output
SD card, RS232C, USB output
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
68x45x177
Resolution Capability
0.1m/s,0.1km/h,0.1mph,0.1knot,1ft/min
Sensor
Wind speed / vane type, temperature / thermistor, thermocouple (K / J Type) (sold separately)
Pricision
+/-(2%+0.2m/s),+/-(2%+0.8Km/h),+/-(2%+0.4mph),+/-(2%+0.4knot),+/-(2%+40ft/min)
Power
UM3, AAx6 this, DC9V (AC adapter sold separately)
Weight (g)
About 489
Measuring Range
0.4-30.0m/s,1.4-126.0Km/h,0.9-78.3mph,0.8-68.0knot,79-6890ft/min
Accessories
SD card (1G) / battery / manual / hard carrying case
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AM-4207SD 35124004 519.90 SGD
Shipped after 2017-03-29
ADD TO CART

Related Products