Buy more than* S$200* and get FREE SHIPPING

Digital Thermometer

Caution
J/T/E/R/S thermocouple sensor is not handled., J/T/E/R/S thermocouple sensor is not handled., J/T/E/R/S thermocouple sensor is not handled., J/T/E/R/S thermocouple sensor is not handled.
Operating Environment
0 to 50deg C temperature, 10 to 85% RH Humidity
Data Output
SD card, RS232C, USB output
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
68x45x177
Resolution Capability
pt100ohm/0.1deg CK type / 0.1deg C, 1deg CJ type / 0.1deg C, 1deg CT type / 0.1deg CE type / 0.1deg CR type / 1deg CS type / 1deg C
Sensor
pT100ohm, K / J / T / R / E / R / S thermocouple
Pricision
(Pt100ohm): + / - (0.4% +1 deg C) (k type / -50.1 to -100deg C): + / - (0.4% +1 deg C), (k type / -50.0 to 999.9deg C): + / - (0.4% +0.5 deg C), (k type / 1000 to 1300deg C): + / - (0.4% +1 deg C) (J type / -50.1 to -100deg C: + / - (0.4% +1 deg C), (J ty
Power
UM3, AAx6 this, (AC adapter sold separately) DC9V
Weight (g)
About489
Measuring Range
(Pt100ohm) 0.1deg C/-199 to 850deg C (k type) 0.1deg C/-50.1 to -100deg C/-50.0 to 999.9deg C, 1deg C/1000 to 1300deg C (J type) 0.1deg C / - 50.1 to -100deg C/-50.0 to 999.9deg C, 1deg C/1000 to 1150deg C (T type) 0.1deg C/-50.1 to -100deg C/-50.0 to 400
Accessories
SD card (1G) k thermocouple sensor (TPK-01) x2 battery this manual soft case
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TM-947SD 35124022 369.90 SGD
In stock
ADD TO CART

Related Products