Buy more than* S$200* and get FREE SHIPPING

Multi Environmental Measuring Equipment, Light, Noise, Wind, Temperature And Humidity

4.00 (1)
Purpose
Improvement of indoor and outdoor environment Air conditioning maintenance/inspection Improving the environment of the construction site Checking the traffic noise For other research and development, Improvement of indoor and outdoor environment Air conditioning maintenance/inspection Improving the environment of the construction site Checking the traffic noise For other research and development, Improvement of indoor and outdoor environment Air conditioning maintenance/inspection Improving the environment of the construction site Checking the traffic noise For other research and development, Improvement of indoor and outdoor environment Air conditioning maintenance/inspection Improving the environment of the construction site Checking the traffic noise For other research and development
Accuracy
(Anemometer) 20 m / sec +/- 3%F.S, > 20 m/sec4 +/- %F.S (Light meter) +/- 5%rdg+ 8dgt (Temperature(thermistor) ) +/- 2 degreec (Temperature (thermocouple) k thermocouple sensor sold separately) +/- (1 %rdg + 1degreec) (Hygrometer) < 70%RH: +/-4%, >=70% RH: +/-4%rgd +/- 1.2%RH
Frequency Range
Sound level meters/31.5 - 130dB
Operating Environment
TEMPERATURE / 0 TO 40 degreeC, HUMIDITY 10 TO 85% RH (HOWEVER, NO CONDENSATION)
Range
(Sound level meter) auto range 30-130 dB, manual range /L:30-80 dB, M/50-100 dB:80-130dB_, dB _ (Anemometer)0.4 - 30.0 m/s (Light gauge) 0 - 2200 lux, 180 - 20000lux (Temperature (thermistor))0 To 50 degreec (Temperature (thermocouple) k thermocouple sensor
Data Output
CONNECT TO PC BY RS232C/USB
Resolution Capability
(Sound level meter)0.1dB (Sound level meter)0.1m (Light meter) 1 lux and 10lux (Temperature (thermistor))0.1degreec (Temperature (thermocouple) k thermocouple sensor sold separately)0.1 degreec (HYGROMETER)0.1RH
Display
LCD display
Power
UM4 x 6, DC6V (AC adaptor is sold separately)
Weight (g)
About 335
Dimension (mm)
248x70x34
Accessories
Windproof screen (SB-01) Battery Instruction manual SOFT CARRYING CASE (CA-05A)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LM-8102 35124031 359.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Environmental measurement related to safety and health
4
From Japan
On 2015-03-18 14:09:07
It is convenient to carry, it is just good to measure the internal environment about illuminance, noise, wind speed. As for temperature measurement, it is inconvenient that the sensor is sold separately. For temperature measurement it is a little expensive but we recommend the infrared thermography.
This review is about item#35124031.

Related Products