Buy more than* S$200* and get FREE SHIPPING

Panasonic Fluorescent Lamp Bulb

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Connector
E26
Voltage (V)
100
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Energy Efficiency (Lm/W) Current (A) Rated Input Current (A) Cycle(Hz) Color Temperature (K) Type Bulb Shape Color Rated Voltage (V) Length (mm) Weight (g) Type Classification Rating Life (Hours) Total Luminous Flux (Lm) Rated Power Consumption (W) Green Purchasing Law Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Energy Efficiency (Lm/W) Current (A) Rated Input Current (A) Cycle(Hz) Color Temperature (K) Type Bulb Shape Color Rated Voltage (V) Length (mm) Weight (g) Type Classification Rating Life (Hours) Total Luminous Flux (Lm) Rated Power Consumption (W) Green Purchasing Law Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 73 - 0.35 50/60 shared 5000 - General bulb shape Natural color 100 137 112 100W power saving type j 10000 1460 20 Compatible products 1PC 1 EFA25EN/20H 40454547 -
Discontinued
[x]
55 - 0.18 - 50/60 shared - Fluorescent light bulbs - Cool color - 110 - 60W power-saving type - 13000 730 10 - 1Box(2PC) 1 EFA15ED/10H/22T 35124171 -
Discontinued
[x]
55 - 0.18 - 50/60 shared - Fluorescent light bulbs - Bulb color - 110 - 60W power saving type - 13000 810 10 - 1Box(2PC) 1 EFA15EL/10H/22T 35124153 -
Discontinued
[x]
60 - 0.35 - 50/60 common use - Bulb type fluorescent light - Cool colors - 137 - 100W power-saving type - 10000 1370 20 - 1PC 1 EFA25ED/20H 35055474 -
Discontinued
[x]
60 - 0.35 - 50/60 common use - Bulb type fluorescent light - Electric lamp color - 137 - 100W power-saving type - 10000 1520 20 - 1PC 1 EFA25EL/20H 35055465 -
Discontinued
[x]
ADD TO CART

Related Products