Buy more than* S$200* and get FREE SHIPPING

Ceiling Embedded Type Ventilation Fan Louver Set type, Metal Body

3.00 (1)
Connection Pipe (phi mm)
100
Power Supply Voltage (V)
100
...see all
Product Options
ADD TO CART
Power Consumption (W) (50/60 Hz) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Blade (phi mm) Weight (kg) Air Flow (m3/h) (50/60 Hz) Noise Value (dB)(50/60Hz) Embedding Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Power Consumption (W) (50/60 Hz) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Blade (phi mm) Weight (kg) Air Flow (m3/h) (50/60 Hz) Noise Value (dB)(50/60Hz) Embedding Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.2/9.3 250x324.5x194 100 1.9 90/95 25/26 180 square 1PC 1 VD-10Z9 35124232 -
Discontinued
[x]
13/.15.5 286x354.5x204 115 2.2 125/130 29/29.5 205 square 1PC 1 VD-13Z9 35124241 -
Discontinued
[x]
14/15.5 330x404.5x224 140 3.4 180/175 31/30 260 square 1PC 1 VD-15Z9 35124257 -
Discontinued
[x]
20/23 330x404.5x224 140 3.4 220/215 36/35.50 260 square 1PC 1 VD-15ZP9 35124266 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For exchange
3
From Japan
On 2013-12-23 13:13:56
It uses for the exchange of the apartment maintenance. I was able to setup a good job because I received the order the next day.
This review is about item#35124232.

Related Products