Buy more than* S$200* and get FREE SHIPPING

Grinder "MYTON" MLG Series

4.00 (1)
Exhaust Direction
Front
Grinding Wheel Hole Diameter (phi mm)
9.6
Grinding Wheel Thickness (mm)
3
Grinding Wheel Diameter (phi mm)
58
Working Pressure (MPa [kgf/cm2])
0.6[6]
Air Consumption (m3/min)
0.42
No Load Rotation Speed (min-1[r.p.m])
19000
Weight (kg)
0.6
TRUSCO Part Number
371-8883
Accessories
5 mm x one 6 angle stick spanner 19 Mm wrench x 1 GRINDING WHEEL GS (# 80 X 58) X 1 PIECE
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MLG-25 35124582 399.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Narrow the location of the cutting operation
4
From Japan
On 2014-08-19 06:25:06
Hesitation without putting switch (a lever).
This review is about item#35124582.

Related Products