Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Grinder "MYTON" MLG Series

Exhaust Direction
Front
Grinding Wheel Hole Diameter (phi mm)
15
Grinding Wheel Thickness (mm)
4 - 6
Grinding Wheel Diameter (phi mm)
100
Working Pressure (MPa [kgf/cm2])
0.6[6]
Air Consumption (m3/min)
0.45 (No load: load:)/0.91()
No Load Rotation Speed (min-1[r.p.m])
13000
Weight (kg)
1.4
TRUSCO Part Number
367-9985
Accessories
5 mm x one 6 angle stick spanner 6 Mm hexagonal key x 1
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MLG-40 35124591 489.90 SGD
In stock
ADD TO CART

Related Products