Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Inner Side Dial Caliper Gauge

Purpose
Inner diameter measurement, Inner diameter measurement, Inner diameter measurement, Inner diameter measurement
Leg Length (mm)
40
Instrumental Error (mm)
+/-0.05
Dimensions A (mm)
2.3
Scale Interval (mm)
0.01
Material (Body)
Steel
...see all>
Product Options
ADD TO CART
Measuring Range (mm) TRUSCO Part Number 2014 TRUSCO Published Page Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Measuring Range (mm) TRUSCO Part Number 2014 TRUSCO Published Page Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 to 22 377-4791 1-0859 4.5 2.7 4.8 2.3 1PC 1 AI-2 35142335 169.99 SGD
Shipped after 2018-06-25
40 to 52 412-1414 1-0859 31 28 6.7 4.4 1PC 1 AI-5 35142362 259.99 SGD
Shipped after 2018-06-26
3 to 9 377-4783 1-0859 2.8 1.1 2.8 1.1 1PC 1 AI-0 35142317 299.99 SGD
Shipped after 2018-07-02
20 to 32 377-4805 1-0859 11 8 6.7 4.4 1PC 1 AI-3 35142344 239.99 SGD
Shipped after 2018-06-26
30 to 42 412-1406 1-0859 21 18 6.7 4.4 1PC 1 AI-4 35142353 259.99 SGD
Shipped after 2018-06-26
6 - 18 330-6852 - 2.8 1.1 2.8 1.1 1PC 1 AI-1 35142326 189.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products