Buy more than* S$200* and get FREE SHIPPING

Inner side dial caliper gauge

2.00 (1)
Purpose
Inner diameter measurement, Inner diameter measurement, Inner diameter measurement, Inner diameter measurement
Leg Length (mm)
80
Instrumental Error (mm)
+/-0.05
Material (Body)
Steel
...see all>
Product Options
ADD TO CART
Dimensions A (mm) 2014 TRUSCO Published Page Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Scale Interval (mm) Measuring Range (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) 2014 TRUSCO Published Page Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Scale Interval (mm) Measuring Range (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.3 1-0859 20 17.5 10.6 8.6 0.025 40 to 65 412-1520 1PC 1 BI-4 35142414 279.99 SGD
In stock
2.3 1-0859 10 7.5 10.6 8.6 0.025 30 to 55 377-4899 1PC 1 BI-3 35142405 279.99 SGD
In stock
2.3 1-0859 7.1 5.1 6.8 8.6 0.025 20 to 45 377-4881 1PC 1 BI-2 35142396 209.99 SGD
In stock
2.3 1-0859 30 27.5 10.6 8.6 0.025 50 to 75 412-1538 1PC 1 BI-5 35142423 299.99 SGD
In stock
- 1-0859 9 7 9 7 0.02 10 to 34 377-4864 1PC 1 BI-0 35142371 419.99 SGD
In stock
2.3 - 4.6 2.6 4.6 4.8 0.025 10 - 35 377-4872 1PC 1 BI-1 35142387 209.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Measurement of each part
2
From Japan
On 2013-10-05 13:11:16
The instrument that I purchased entered the box of Styrofoam, and it was in the paper box, it was not satisfactory. Because it is a measuring instrument, I do not need a wooden box, but I wanted you to be in a placode. (It will be broken if you put in and out a styrol box several times.) I tried asking whether the manufacturer also sold separately, but after all it was returned as a fixed form saying "valuable opinion ..." I do not know whether or not. (Since something you got elsewhere in the past was in a plastic case, it is a pity if cost reduction)
This review is about item#35142423.

Related Products