Buy more than* S$200* and get FREE SHIPPING

Dial Caliper Gauge

Purpose
Outer diameter measurement, Outer diameter measurement
2014 TRUSCO Published Page
1-0859
Leg Length (mm)
80
Instrumental Error (mm)
+/-0.05
Dimensions C (mm)
10.5
Dimensions B (mm)
8.5
Dimensions E (mm)
10.5
Dimensions D (mm)
8.5
Dimensions A (mm)
2.3
Scale Interval (mm)
0.025
Material (Body)
Steel
...see all
Product Options
ADD TO CART
Measuring Range (mm) TRUSCO Part Number Dimension F (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Measuring Range (mm) TRUSCO Part Number Dimension F (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0 to 25 412-1546 27.5 1PC 1 BO-1 35142466 279.90 SGD
In stock
20 to 45 412-1562 55.5 1PC 1 BO-3 35142484 299.90 SGD
Shipped after 2017-01-25
10 to 35 412-1554 46.5 1PC 1 BO-2 35142475 279.90 SGD
Shipped after 2017-01-25
ADD TO CART

Related Products