Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Cemented Carbide Blade Router Bit Set

3.85 (13)
Purpose
for electric router, electric trimmer
Shaft Diameter (phi mm)
6
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(6PC) 1 30600 35139377 -
Discontinued
[x]
1Set(12PC) 1 30601 35139386 -
Discontinued
[x]
1Set(30PC) 1 30602 35139404 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 4
3 star 4
2 star 1
1 star 0
Review Rating: 3.85
13 Customer Reviews
The reviews are automatic translation.
Furniture production
5
From Japan
On 2017-01-12 17:12:08
Cospa is enough! The wooden box was also happy !!! If you did not actually use it, it was too hard to imagine detail and so we bought 30 sets. Because some items used often come out of it It is my first purchase when I get it ... Recommend it !!!!
This review is about item#35139404.
For groove engraving, chamfering
3
From Japan
On 2016-11-26 14:56:18
I feel it is enough for use as a hobby. Cutter was stuck in tightly, so caution was needed when taking out. The storage box is also practical, I think that it is good as a set that is aligned at the beginning of use.
This review is about item#35139377.
For wood deck production
3
From Japan
On 2016-11-17 08:42:57
I have not used it yet, so I do not know sharpness etc. I think that it is very wonderful for appearance.
This review is about item#35139386.
For woodworking routers
4
From Japan
On 2015-11-27 05:52:03
Bearing will come off if you use it for a long time There is no durability, but if you purchase again from time to time, you will be able to maintain sharpness
This review is about item#35139404.
Hobby woodworking
3
From Japan
On 2015-09-09 21:38:13
I did not expect so much because the price was cheap, but I could use it normally. I do not know the durability yet, but I want to purchase again if I last long.
This review is about item#35139386.
Woodworking
3
From Japan
On 2015-09-09 19:59:33
I use 10 MM straight bit frequently. I think that there is also a balance with how to handle and the number of revolutions of the router, but it sinks well. 5 MM, the red plastic stripped. Since we use less frequently, the items of this class are sufficient. It is too dangerous to pull out the bit from the box too much.
This review is about item#35139377.
With work on work
4
From Japan
On 2014-03-10 17:09:07
It was nice to buy it cheaply. There was no particular problem. I wonder if this price is okay.
This review is about item#35139386.
Used to carve chairs and tables with woodwork and carving letters and pictures of signs
5
From Japan
On 2013-10-22 17:16:44
If there are bits less than 6 mm, I think that the range of use becomes wider because fine characters can be engraved. If it can be recharged, it can be used for outdoor work. The mark of the promenade has been disappearing after a few years with the paint formula so far, so this time, when I carve the letters with the trimmer, I am very pleased that it got a wonderful performance and reputation. The sharpness is also wonderful, so anyone can operate it easily so it will be fun to use it.
This review is about item#35139377.
Grooving
2
From Japan
On 2013-08-09 09:58:06
You may need fixed tools
This review is about item#35139386.
Repairing old houses (80 years built)
5
From Japan
On 2013-03-07 16:17:09
Sharpness was good, work efficiency was improved.
This review is about item#35139386.

Related Products