NoteBuy more than* S$200* and get FREE SHIPPING

Carbide Blade Router Bit Rabbet Surface

Purpose
For stepped processing or a variety of applications.
Bearing Outer Diameter E (mm)
9.5
Blade Width (mm)
22
Blade Length (mm)
13
Overall Length (mm)
52
Shape
Shackley side
Shaft Diameter (phi mm)
6
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 30611 35139413 12.54 SGD
Shipped after 2016-12-05

Related Products