Buy more than* S$200* and get FREE SHIPPING

Carbide Router Bit Roundover Surface

4.00 (8)
Purpose
Can make simple &soft decorative chamfers.
Shape
Bose side
Shaft Diameter (phi mm)
6
...see all>
Product Options
ADD TO CART
Blade Width (mm) Chamfering Diameter (mm) Blade Length (mm) Overall Length (mm) Bearing Outer Diameter E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Width (mm) Chamfering Diameter (mm) Blade Length (mm) Overall Length (mm) Bearing Outer Diameter E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 3.2R 7 50 12.7 1PC 1 30612 35139422 -
Discontinued
[x]
22 6.3R 10 46 9.5 1PC 1 30622 35139431 -
Discontinued
[x]
28.6 9.5R 15 50 9.5 1PC 1 30621 35139447 -
Discontinued
[x]
38 12.7R 19 59 12.7 1PC 1 30613 35139456 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 2
1 star 0
Review Rating: 4.00
8 Customer Reviews
The reviews are automatic translation.
Cutting of Nara material
2
From Japan
On 2017-02-19 16:01:12
I bought a large one of R12.7. I bought it for trying to see how sharpness is different in the price range, but from the conclusion it is a loss of cheap buying. Shaft diameter is too narrow relative to diameter before sharpness. If it is this size as well, chisel will come out if it is not 12 mm. Even if cutting amount is small, it is useless. If a chatter occurs, waves will be created on the cut surface, so even if you triple the price four times, you better buy one with a shaft diameter of 12 mm. There are also people who say that there is no choice for the trimmer because it only has 6 mm, but from the perspective of safety it is better not to cut with a trimmer around this diameter. If it is a soft material such as pine material it is probably okay.
This review is about item#35139456.
Woodwork chamfering work
2
From Japan
On 2016-12-15 17:05:03
The function is fine but the size is too small, in general it should be more than the next dimension.
This review is about item#35139422.
Woodworking router processing
4
From Japan
On 2015-11-27 05:46:13
Since the bearings were disengaged while using it, although doubt remained in the durability that was replaced, since the price is cheap, I purchased again
This review is about item#35139422.
Furniture production
4
From Japan
On 2014-12-24 14:26:24
Although it is a good item, it is trying for how long this sharpness will last.
This review is about item#35139422.
It was perfect for chamfering small items of wood products It was Yuutoko who searched for it This thing in this dimension I could not find it anywhere It was good
5
From Japan
On 2014-02-26 22:25:31
Although I am appreciate the price, I am satisfied that it is very beautifully finished.
This review is about item#35139422.
Wood processing
5
From Japan
On 2013-12-18 09:12:41
If it is not professional, it is more than enough product. However, regarding Bose surface, notation of sizes such as "○ minute" and "○ R" is not unified and it is difficult for me to understand amateurs, so I have to study in advance.
This review is about item#35139447.
Chamfer of top plate
5
From Japan
On 2013-10-30 13:31:36
Although it is this price, it can be used sufficiently. I will order again.
This review is about item#35139431.
Chamfer of wood product
5
From Japan
On 2013-07-23 22:26:37
The cutting surface was beautiful and comfortable to use very cheaply. I think that you purchase other R side if you need it.
This review is about item#35139422.

Related Products