Buy more than* S$200* and get FREE SHIPPING

Carbide Router Bit

Purpose
Ideal for decorative chamfering.
Bearing Outer Diameter E (mm)
12.7
Blade Width (mm)
35
Chamfering Diameter (mm)
4.8R
Blade Length (mm)
15
Overall Length (mm)
55
Shape
Step spoon bose side
Shaft Diameter (phi mm)
6
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 30646 35139465 13.36 SGD
Shipped after 2017-03-31
ADD TO CART

Related Products