Buy more than* S$200* and get FREE SHIPPING

Carbide Router Bit Cove Surface

5.00 (1)
Shaft Diameter (phi mm)
6
...see all>
Product Options
ADD TO CART
Purpose Bearing Outer Diameter E (mm) Blade Width (mm) Chamfering Diameter (mm) Blade Length (mm) Overall Length (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Bearing Outer Diameter E (mm) Blade Width (mm) Chamfering Diameter (mm) Blade Length (mm) Overall Length (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For chamfering to make a light contrast. 9.5 22 6.3R 12 50 Saji surface 1PC 1 30623 35139483 -
Discontinued
[x]
- 9.5 28.5 9.5R 13 52 Saji surface 1PC 1 9.5R 35139492 -
Discontinued
[x]
For chamfering to make a light contrast. 12.7 35 12.7R 15 57 Spoon side 1PC 1 30618 35139501 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Chamfering work
5
From Japan
On 2017-02-15 00:09:26
I used it for the inner chamfering of the door with a lot of crosspieces, the material worked for Agathis, two pieces but the sharpness was okay to the end Although I bought it with a sense of disposable in price but I think that it can be used still more .
This review is about item#35139483.

Related Products