Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Carbide Router Bit Cove Classic

3.57 (7)
Shaft Diameter (phi mm)
6
...see all>
Product Options
ADD TO CART
Blade Length (mm) Overall Length (mm) Set Contents Chamfer Angle Chamfering Diameter (mm) Bearing Outer Diameter E (mm) Shape Blade Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length (mm) Overall Length (mm) Set Contents Chamfer Angle Chamfering Diameter (mm) Bearing Outer Diameter E (mm) Shape Blade Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9 38 - - 3R - Classic plunge 12.7 1PC 1 30653 35139702 9.99 SGD
Shipped after 2018-05-02
13 50 - 45degree - 9.5 Angle beveling 32 1PC 1 30620 35139544 -
Discontinued
[x]
13 52 - - - 12.7 Joint polishing 12.7 1PC 1 30625 35139553 -
Discontinued
[x]
9 38 - 90 degree - - V slot 12.7 1PC 1 30626 35139562 -
Discontinued
[x]
22 54 - - 5R - Konan Maru 25 1PC 1 30645 35139745 -
Discontinued
[x]
15 55 - - 4.8R 12.7 Step spoon bose side 35 1PC 1 30646 35139465 -
Discontinued
[x]
20 58 - - - - Flash 6 1PC 1 30654 35139711 -
Discontinued
[x]
15 58 - - 4.8R 12.7 Classic 32 1PC 1 30649 35139535 -
Discontinued
[x]
14 46 - - 6.3R - Oboro 25.4 1PC 1 30642 35139727 9.99 SGD
Shipped after 2018-05-02
4.8 47 - - - - T slot 9 1PC 1 30644 35139736 9.99 SGD
In stock
13 52 - - - 9.5 Shackley side 22 1PC 1 30611 35139413 -
Discontinued
[x]
10 48 Straight 3 mm, 4 mm, 5 mm - - - - 3, 4, 5 1Set(3PC) 1 30650 35139395 -
Discontinued
[x]
14 46 - - - - Hinge hole 12 1PC 1 30638 35139693 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 2
2 star 0
1 star 1
Review Rating: 3.57
7 Customer Reviews
The reviews are automatic translation.
Craftmanship of Dharma Drop.
3
From Japan
On 2017-11-15 02:45:06
It's neither good nor bad. If you carve the groove of the shaft diameter in advance, it may be possible to work on a deep draft drop.
This review is about item#35139736.
Frame and others
4
From Japan
On 2016-10-03 21:04:06
I always use it on site. If it is not public works (duty to submit mill sheet), there is nothing wrong.
This review is about item#35139544.
Groove off of flash furniture for back plate installation
5
From Japan
On 2016-07-04 11:50:56
What is the difference from expensive bits? For now, I do not mind durability either. If you use expensive bits, you will not be able to run out of them. With the included bearing, the groove of width 6 mm can be cut.
This review is about item#35139413.
DIY
3
From Japan
On 2014-06-23 18:09:33
The sharpness of expensive bits of other companies is different, but this is enough if it is a thing to use with DIY's hobby degree. As a thing to use by a professional, it is not likely to be good. If you use a high frequency of 6 mm bit, I would like to choose something a little better.
This review is about item#35139544.
Acrylic board inlay into wood part
5
From Japan
On 2014-04-23 22:18:20
It was saved because we did not sell easily in the near field. The price was cheaper than the competitors' products and there was no problem with the performance either.
This review is about item#35139413.
Mori mover of tree
4
From Japan
On 2013-10-27 20:44:49
I do not know the lifespan of sharpness enough because it has not been used for a long time, but I think that it is okay not to break normally with the feeling I used
This review is about item#35139395.
Joint payment
1
From Japan
On 2013-07-09 20:49:56
Although it is not used so much, it seems like a lid of a bearing will be taken out soon. That is why the decorative surface is eventually damaged. There is no meaning at all, so please improve.
This review is about item#35139553.

Related Products