Buy more than* S$200* and get FREE SHIPPING

Carbide Router Bit Chamfer, Diagonal

Purpose
Ideal for chamfering, groove cutting work.
Bearing Outer Diameter E (mm)
9.5
Chamfer Angle
45degree
Blade Width (mm)
32
Blade Length (mm)
13
Overall Length (mm)
50
Shape
Angle beveling
Shaft Diameter (phi mm)
6
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 30620 35139544 12.54 SGD
Shipped after 2017-02-27
ADD TO CART

Related Products