Buy more than* S$200* and get FREE SHIPPING

Carbide Router Bit Flush Trim

Purpose
It is ideal for making masonry joints of materials, cutouts, etc.
Bearing Outer Diameter E (mm)
12.7
Blade Width (mm)
12.7
Blade Length (mm)
13
Overall Length (mm)
52
Shape
Joint polishing
Shaft Diameter (phi mm)
6
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 30625 35139553 10.15 SGD
Shipped after 2017-02-27
ADD TO CART

Related Products