Buy more than* S$200* and get FREE SHIPPING

Carbide Router Bit V-Groove

Purpose
Used letter or decorative sculpture, etc.
Chamfer Angle
90 degree
Blade Width (mm)
12.7
Blade Length (mm)
9
Overall Length (mm)
38
Shape
V slot
Shaft Diameter (phi mm)
6
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 30626 35139562 8.89 SGD
Shipped after 2017-03-27
ADD TO CART

Related Products