Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Carbide Router Bit U Groove

5.00 (1)
Purpose
For slip prevention of stairs and door handle grooves.
Overall Length (mm)
38
Shaft Diameter (phi mm)
6
...see all>
Product Options
ADD TO CART
Blade Width (mm) Chamfering Diameter (mm) Blade Length (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Width (mm) Chamfering Diameter (mm) Blade Length (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 3R 5 U groove 1PC 1 30651 35139571 -
Discontinued
[x]
12.7 6.3R 10 U slot 1PC 1 30627 35139587 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for hobby woodwork (accessories)
5
From Japan
On 2014-09-01 06:01:52
It is used for a hard tree (欅 · 梨 梨 etc). I am satisfied with the performance aspect · price and I am thankful.
This review is about item#35139571.

Related Products