Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Carbide Router Bit Dovetail

4.50 (2)
Purpose
Both male and female thread processing can be done in a single unit
Shaft Diameter (phi mm)
6
...see all>
Product Options
ADD TO CART
Shape Chamfer Angle Blade Width (mm) Blade Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Chamfer Angle Blade Width (mm) Blade Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ali cone 9 degree 10 10 47 1PC 1 9deg 35139596 -
Discontinued
[x]
Ali -- a gimlet 14 degree 12.7 12.7 46 1PC 1 30628 35139605 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Wooden joint
4
From Japan
On 2015-12-11 16:23:29
Convenient, nothing starts without this bit, it is very handy.
This review is about item#35139596.
Cutting bit for dovetailing of woodworking
5
From Japan
On 2015-10-02 16:57:49
I purchased 12.7 mm ones and 10 mm ones at the same time. Things of 10 mm were not found even after turning around several home centers, so it was saved to purchase here. The price is reasonable and I appreciate it.
This review is about item#35139605.

Related Products