Buy more than* S$200* and get FREE SHIPPING

Carbide Router Bit

Purpose
For decorative sculpture, etc.
Blade Width (mm)
12.7
Chamfering Diameter (mm)
3R
Blade Length (mm)
9
Overall Length (mm)
38
Shape
Classic plunge
Shaft Diameter (phi mm)
6
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 30653 35139702 9.53 SGD
Shipped after 2017-04-05
ADD TO CART

Related Products