Buy more than* S$200* and get FREE SHIPPING

Carbide Router Bit Demi Bullnose

Purpose
Ideal for chamfering, groove cutting work.
Blade Width (mm)
25.4
Chamfering Diameter (mm)
6.3R
Blade Length (mm)
14
Overall Length (mm)
46
Shape
Oboro
Shaft Diameter (phi mm)
6
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 30642 35139727 8.89 SGD
Shipped after 2017-01-24
ADD TO CART

Related Products