Buy more than* S$200* and get FREE SHIPPING

Carbide Router Bit Edged Beading

Purpose
Ideal for decorative chamfering.
Blade Width (mm)
25
Chamfering Diameter (mm)
5R
Blade Length (mm)
22
Overall Length (mm)
54
Shape
Konan Maru
Shaft Diameter (phi mm)
6
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 30645 35139745 12.54 SGD
Shipped after 2017-04-04
ADD TO CART

Related Products