Buy more than* S$200* and get FREE SHIPPING

Random Orbit Sander

5.00 (1)
Bit Dimensions (mm)
phi123
Paper Dimension (mm)
phi125
Body Dimensions (Length x Width x Height) (mm)
(I do not include a movable grip) 218x123x153
Cord Length (m)
2
Revolution (min-1[r.p.m])
4000 - 12000
Power Consumption (W)
300
Power (V)
Single-phase 100
Current (A)
3.2
Weight (kg)
1.4
Accessories
Sanding disk # 60, # 120, # 240 (two each), dust bag
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BO5041 35124975 244.19 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Woodworking
5
From Japan
On 2014-08-19 18:05:29
I think that truly high-end models of Makita. Shock does not have most of the startup. Nor does such as a rotating down when multiplied by the load. Thunder does not have any violent feeling and control is difficult or the like during polishing work. Speed ​​is also very smooth. Replacement of the pad does not have stress. Sound and cheap is the quiet that does not compare. I think that was a good buy. The repeat buying was answered "no" because tone if this tool was thought that it would be no worse. I will cherish to use.
This review is about item#35124975.

Related Products