Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Label Writer TEPRA PRO

4.50 (2)
Fixed Length Printing (cm)
1 - 95
Color (Body)
Titanium silver
Addressee Registration
About 10,000 characters (up to 100)
Built-in File
10000 characters, maximum 100 files
Auto Design
112 kinds of design form, special form eight
Enlarged Printing
2 - 4 times (part printable)
Letter Spacing
4 stage, alphanumeric proportional method
Trimmer Part
Auto trimmer (9 - 36mm)
Cutter Part
Half-cut function with auto-cutter
Barcode
(Including QR code) 8 compliant
External Character
10 characters
File Backup
Built-in flash memory
Font
Outline fonts
Dictionary, Number of Characters
(Can be added) 7,905 character "ATOK" learning function with continuous phrase conversion, about 129,000 words
Sentence Memory
About 500 characters
Continuous Pringting
(Individual cut automatically) up to 100 sheets
Ground Tint Printing
10 kinds of ready-made background pattern, one character background pattern, four creative background pattern
Decorations & Ornament Letters
19 species ornament shaped, five Shin shrinkage, surrounds eight-network
Outer Frame
(Including sign outer frame) 87 species, 10 species (tabular work)
Character Size
13 steps
Font
14 Kanji-Kana 10,, 18 alphanumeric
Printing
1 - 13 lines
Body Dimensions (Width x Depth x Height) (mm)
204x220x85
Liquid Crystal Size
15 characters x5-line display, backlit LCD
Printer
360dpix384dot thin film thermal head, thermal transfer printing method PRO
Input
JIS arrangement keyboard type
Label Width
P-TAPE standard 4.6.9.12.18.24.36
Power
2way power [included AC adapter, x6 AA alkaline batteries (sold separately), x6 AA nickel-metal hydride battery (sold separately)]
Weight (g)
(Excluding batteries, tape) about 1160
Specification
Auto trimmer function. Auto-cutter with Half-cut function. High-definition large-screen LCD (with backlight) Easy function selection with edit button 821 fixed phrases Japanese, English, Chinese (simplified characters), Korean: Compatible with rechargeable nickel-metal hydride battery
Accessories
Trial PRO tape cartridge (12mm width) AC adapter (AS1527J) head cleaning tape PC label software transcription stick
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SR950 35124853 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used in filing, etc.
5
From Japan
On 2015-03-30 07:08:43
It is very easy to use. 36mm can also be used in the tape, I think that the price it is also satisfactory level. Because you frequently use, it has helped us.
This review is about item#35124853.
Affixed to the representation of the contents, etc., of the plastic tank
4
From Japan
On 2012-03-09 17:23:29
It is expensive shopping, but to use have been satisfied. However, the method of the driver installation is wrong of the supplied software (installed on PC) (at the time of installation is performed as of the PC screen useless). Even though this expensive type, feels cheap and there is a simple mistake. Auto trimmer is I really like, but occurs often be caught curved during insertion for not winding habit of tape. To smoothly change the structure that could get caught, and there is a curve to match the curvature of the little tape, comfortably trimming can likely.
This review is about item#35124853.

Related Products