Buy more than* S$200* and get FREE SHIPPING

Eyeleteer

3.00 (2)
Needle Length (mm)
90
Overall Length (mm)
190
...see all>
Product Options
ADD TO CART
Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 With no lace hole 1PC 1 ST1-190 35124862 -
Discontinued
[x]
22 With hole 1PC 1 ST2-190 35124871 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Break apart when disassembling equipment
1
From Japan
On 2013-12-17 20:33:58
From the outside of the package, I felt like leaning. When it rolls on the desk after dawn, the tip can swing by ± 3.5 mm. Although there is no problem in practical use, it seems that bad products are bought and I feel bad.
This review is about item#35124862.
For drilling and cleaning small parts
5
From Japan
On 2012-07-25 10:15:51
It is cheaper than home center and goods are solid. Those with 100 uniforms will sweet soon and they will bend but since the material is stainless steel it is not such a thing. I think that it is easier to use a shorter one.
This review is about item#35124862.

Related Products