Buy more than* S$200* and get FREE SHIPPING

Cordless Blower, Body Only

5.00 (7)
Compatible Battery
BL1830, BL1814 (battery sold separately)
Vacuum(kPa [mm Water column])
(Dust collectors) 0 - 5.4 [0 - 550]
Blower Air Volume (m3/min)
0 - 2.6
Blower Wind Speed (m/s)
80 (with nozzle)
Dust Collecting Volume (L)
2
Continuous Opreration Time (min)
Strength (approximate per charge) / about 12, medium / about 25, weak / about 75 The values ​​are reference values. It varies according to the working conditions and the state of charge of the battery.
Air Capacity (m3/min)
(Dust collectors) 0 - 2.6
Body Dimensions (Length x Width x Height) (mm)
525x155x212
Weight (kg)
(Including battery) 1.8
Accessories
Dust bag, nozzle
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 UB182DZ 35125054 123.90 SGD
Shipped after 2017-03-23
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Blow various
5
From Japan
On 2016-11-08 22:54:53
Much blower with much 3000 yen code of power You can use without any particular problem
This review is about item#35125054.
Processing of fallen leaves
5
From Japan
On 2016-10-04 18:21:18
It was good to find what is good had been swept with a broom because they are too large for engine blower, it is also glad that the battery can be shared with other power tools.
This review is about item#35125054.
Sash cleaning of the house
5
From Japan
On 2016-08-11 16:57:01
Air flow is no problem even in the battery of the blower, we use comfortably.
This review is about item#35125054.
Blower work: fallen leaves of cleaning, etc.
5
From Japan
On 2016-03-04 15:34:27
A small dust gathered in a corner you can also work efficiently on a single dual role by the vacuum cleaner function.
This review is about item#35125054.
Paint Keren cleaning
5
From Japan
On 2014-04-12 08:08:39
Easy is the second generation, but very use I think you want to use in the future
This review is about item#35125054.
Dust removal
5
From Japan
On 2014-01-21 22:46:31
Occur, such as during air conditioning of coring work, removing the dust-like facets such as plasterboard. Anchor holes in the concrete surface, such as dust removal after anchor drilling of roofing material at the time of the solar array installation. As for gardening, vibration pollination of tomatoes. It is used to Tomitsu work of Nihonmitsubachi. Rechargeable tools, such as impact drivers and power cutter, Panasonic products are also used. Blois is also just been released from the company. However, since the Panasonic has no dust collecting function, buy a Makita product. Although many people have been a misunderstanding, blower because is not a vacuum cleaner, its structure, and to breathe the dust of non-dust, it will make a Caracalla and sound Upon the inside of the wings. Also, when to breathe, such as screws or nails accidentally, feathers or damage, etc. string There is also a possibility of involving internally. In such applications, it should be used vacuum cleaner (cleaner), dust collection work you can do with the blower is literally limited to the dust collection of dust-like dust. With the optional attachment, also attached, such as the Panasonic's power cutter, you can also use, such as a dust collector. The performance of the battery blower has determined that the practical use is sufficient.
This review is about item#35125054.
Take the dust of the machine
5
From Japan
On 2013-06-06 15:39:51
Because we use a corded up to now, it is convenient because use without using the outlet
This review is about item#35125054.

Related Products