Buy more than* S$200* and get FREE SHIPPING

Oscillation Core Drill S Core, Cutter

4.75 (4)
Purpose
Hole drilling work of blocks, mortars etc.
...see all>
Product Options
ADD TO CART
Effective Length l (mm) Cutting Edge Diameter (phi mm) Cutter Length (mm) Chuck Dimensions (mm) 2014 TRUSCO Published Page TRUSCO Part Number Compatible Materials Effective Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Effective Length l (mm) Cutting Edge Diameter (phi mm) Cutter Length (mm) Chuck Dimensions (mm) 2014 TRUSCO Published Page TRUSCO Part Number Compatible Materials Effective Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 35 200 - - - Mortar, block 170 1PC 1 PCSW35170C 40955345 97.99 SGD
Shipped after 2018-01-26
- 38 200 - - - Mortar, block 170 1PC 1 PCSW38170C 40955354 97.99 SGD
Shipped after 2018-01-26
- 65 - 13 (L shank) - 379-2366 Mortar, block 130 (cutter length 160mm) 1PC 1 PCSW65C 35127811 70.99 SGD
Shipped after 2018-01-22
- 80 - 13 (L shank) - 379-2382 Mortar, block 130 (cutter length 160mm) 1PC 1 PCSW80C 35127845 93.99 SGD
Shipped after 2018-01-25
- 35 - 10 (S shank) 1-0210 408-5698 Mortar, block 130 (cutter length 160mm) 1PC 1 PCSW35C 35127757 69.99 SGD
Shipped after 2018-01-22
170 32 - - - - - - 1PC 1 PCSW32170C 00765108 96.99 SGD
Shipped after 2018-01-26
- 70 - - - 379-2374 Mortar, block 130 (cutter length 160mm) 1PC 1 PCSW70C 35127827 91.99 SGD
Shipped after 2018-01-25
- 95 - - - - Mortar, block 130 (cutter length 160mm) 1PC 1 PCSW95C 35127872 119.99 SGD
Shipped after 2018-01-25
- 180 - - - - Mortar, block 130 (cutter length 160mm) 1PC 1 PCSW180C 35128012 269.99 SGD
Shipped after 2018-01-26
- 55 - - - - Mortar, block 130 (cutter length 160mm) 1PC 1 PCSW55C 35127793 69.99 SGD
Shipped after 2018-01-26
- 85 - - - - Mortar, block 130 (cutter length 160mm) 1PC 1 PCSW85C 35127854 98.99 SGD
Shipped after 2018-01-25
- 100 - - - 379-2307 Mortar, block 130 (cutter length 160mm) 1PC 1 PCSW100C 35127881 119.99 SGD
Shipped after 2018-01-25
- 130 - - - - Mortar, block 130 (cutter length 160mm) 1PC 1 PCSW130C 35127942 199.99 SGD
Shipped after 2018-01-26
- 150 - - - - Mortar, block 130 (cutter length 160mm) 1PC 1 PCSW150C 35127967 219.99 SGD
Shipped after 2018-01-26
- 220 - - - - Mortar, block 130 (cutter length 160mm) 1PC 1 PCSW220C 35128046 399.99 SGD
Shipped after 2018-01-26
- 25 - - - - Mortar, block 130 (cutter length 160mm) 1PC 1 PCSW25C 35127723 77.99 SGD
Shipped after 2018-01-25
- 29 - - 1-0210 408-5680 Mortar, block 130 (cutter length 160mm) 1PC 1 PCSW29C 35127732 69.99 SGD
Shipped after 2018-01-23
- 155 - - - - Mortar, block 130 (cutter length 160mm) 1PC 1 PCSW155C 35127976 239.99 SGD
Shipped after 2018-01-25
- 160 - - 1-0210 408-5671 Mortar, block 130 (cutter length 160mm) 1PC 1 PCSW160C 35127985 239.99 SGD
Shipped after 2018-01-23
- 170 - - - - Mortar, block 130 (cutter length 160mm) 1PC 1 PCSW170C 35128003 259.99 SGD
Shipped after 2018-01-26
- 75 - - 1-0210 408-5710 Mortar, block 130 (cutter length 160mm) 1PC 1 PCSW75C 35127836 91.99 SGD
Shipped after 2018-01-25
- 90 - - - - Mortar, block 130 (cutter length 160mm) 1PC 1 PCSW90C 35127863 98.99 SGD
Shipped after 2018-01-25
- 22 - - - - Mortar, block 130 (cutter length 160mm) 1PC 1 PCSW22C 35127714 77.99 SGD
Shipped after 2018-01-25
- 38 - - - 379-2340 Mortar, block 130 (cutter length 160mm) 1PC 1 PCSW38C 35127766 69.99 SGD
Shipped after 2018-01-22
- 50 - - - 379-2358 Mortar, block 130 (cutter length 160mm) 1PC 1 PCSW50C 35127784 69.99 SGD
Shipped after 2018-01-22
- 125 - - - - Mortar, block 130 (cutter length 160mm) 1PC 1 PCSW125C 35127933 199.99 SGD
Shipped after 2018-01-26
- 140 - - - - Mortar, block 130 (cutter length 160mm) 1PC 1 PCSW140C 35127951 199.99 SGD
Shipped after 2018-01-26
- 165 - - - - Mortar, block 130 (cutter length 160mm) 1PC 1 PCSW165C 35127994 259.99 SGD
Shipped after 2018-01-26
- 210 - - - - Mortar, block 130 (cutter length 160mm) 1PC 1 PCSW210C 35128037 389.99 SGD
Shipped after 2018-01-26
- 105 - - - - Mortar, block 130 (cutter length 160mm) 1PC 1 PCSW105C 35127897 129.99 SGD
Shipped after 2018-01-25
- 110 - - 1-0210 379-2315 Mortar, block 130 (cutter length 160mm) 1PC 1 PCSW110C 35127906 129.99 SGD
Shipped after 2018-01-25
- 115 - - - - Mortar, block 130 (cutter length 160mm) 1PC 1 PCSW115C 35127915 129.99 SGD
Shipped after 2018-01-26
- 120 - - - 379-2323 Mortar, block 130 (cutter length 160mm) 1PC 1 PCSW120C 35127924 139.99 SGD
Shipped after 2018-01-25
- 200 - - - - Mortar, block 130 (cutter length 160mm) 1PC 1 PCSW200C 35128021 339.99 SGD
Shipped after 2018-01-26
- 45 - - - - Mortar, block 130 (cutter length 160mm) 1PC 1 PCSW45C 35127775 77.99 SGD
Shipped after 2018-01-26
- 60 - - 1-0210 408-5701 Mortar, block 130 (cutter length 160mm) 1PC 1 PCSW60C 35127802 70.99 SGD
Shipped after 2018-01-23
- 25 200 - - - Mortar, block 170 1PC 1 PCSW25170C 40955311 96.99 SGD
Shipped after 2018-01-26
- 29 200 - - - Mortar, block 170 1PC 1 PCSW29170C 40955327 96.99 SGD
Shipped after 2018-01-26
- 32 - 10 (S shank) - 379-2331 Mortar, block 130 (cutter length of 160 mm) 1PC 1 PCSW32C 35127741 69.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products