Buy more than* S$200* and get FREE SHIPPING

Clean Guard M10Ds2 Respirator Mask, With Exhaust Valve

4.50 (4)
Wetting resistance (Pa)
49 or less
Exhaust Resistance (Pa)
70 or less
Usage Duration
14
National Certification Acceptance Number
TM457
Particle Collection Efficiency (%)
95 or more
Inhalation Resistance (Pa)
70 or less
Standard
DS2
Type
Disposable type
Weight (g)
20g or less
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10Sheet) 1 67820 35125115 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Cleaning at the time of painting work, rust removal
5
From Japan
On 2017-02-23 18:21:56
The feeling of wear is very good with the inner rubber whose paper quality is solid
This review is about item#35125115.
Bike Touring
4
From Japan
On 2014-11-20 00:20:12
Masks are indispensable for bike tooling. There are only good masks to prevent diesel hazardous emissions such as dump trucks and buses and harmful loads (such as asbestos) from entering the lungs. In the mask with the exhaust valve recommended by the rider doctor, I think this is the easiest to use and the price is reasonable. I highly recommend it to riders.
This review is about item#35125115.
Bike Touring
4
From Japan
On 2014-11-20 00:18:03
Masks are indispensable for bike tooling. There are only good masks to prevent diesel hazardous emissions such as dump trucks and buses and harmful loads (such as asbestos) from entering the lungs. In the mask with the exhaust valve recommended by the rider doctor, I think this is the easiest to use and the price is reasonable. I highly recommend it to riders.
This review is about item#35125115.
Powder mixing work
5
From Japan
On 2014-07-14 08:56:51
I think that we will take a second step to adopt a mask with a valve because the value is extended somewhat. However, in the hot summer season tend to be avoided because the inside of the mask steams with breath and breathing becomes painful. If this is the case, we can suppress such problems and repeat trial and error, such as comparing with other companies' equivalent products, but the shapes that fit the face are also highly valued from the field workers. I recommend it at least worth the price.
This review is about item#35125115.

Related Products