Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Magnetic Spray Can Holder

5.00 (2)
AS ONE Part Number
1-9883-03
Withstand Load (kg)
2.5
Weight (kg)
1.49
Dimension (mm)
400x96x173
Material
(Body) steel, (magnet) ferrite magnet
TRUSCO Part Number
300-6301
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TSH-400 33491421 60.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Storage of cans etc.
5
From Japan
On 2017-07-15 16:00:59
Since spray chemicals may leak afterwards, I bought it for storage outside without putting it in the tool box. In the end, I bought a different can holder in the main, but I also do my best at the sub without rusting here. Although it is a magnetic type, if you put the can in Max, it will be displaced by the vibration when moving. So, I repurchase the hook type and try to put light things here.
This review is about item#33491421.
Used at pickup sorting workshop
5
From Japan
On 2013-07-12 01:59:41
It's very good to be able to remove it immediately after it is attached to the edge of the workbench, it is very good not to wobble.
This review is about item#33491421.

Related Products