Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Material TRUSCO Part Number AS ONE Part Number External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Inside Dimension Width (mm) Working Load (kg) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material TRUSCO Part Number AS ONE Part Number External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Inside Dimension Width (mm) Working Load (kg) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body/steel, magnet/ferrite 300-6310 1-9883-04 190x130x120 185 ( tray) 1.5 190x130x120 1PC 1 TST-190 33491455 34.99 SGD
In stock
(Body) steel, (magnet) ferrite 300-6328 1-9883-05 240x130x120 235 (tray) 2.5 240x130x120 1PC 1 TST-240 33491464 39.99 SGD
In stock
(Body) steel, (magnet) ferrite 300-6336 1-9883-06 310x130x120 305 (tray) 3.5 310x130x120 1PC 1 TST-310 33491482 48.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mount the tool next to the roller cabinet and use it
5
From Japan
On 2015-03-31 00:06:44
It is made into a carnage better than I saw in the picture Even if I put somewhat heavy things on it I will not fall
This review is about item#33491464.

Related Products