Buy more than* S$200* and get FREE SHIPPING

LIFELEDS LED Bulb, 7.5W

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Light Distribution Angle (degree)
120
Maximum Diameter (phi mm)
60
Rating Life (Hours)
40000
Rated Voltage (V)
100
Rated Power (W)
7.5
Weight (g)
120
Overall Length (mm)
113
...see all
Product Options
ADD TO CART
Mean Color Rendring Rating (Ra) Total Luminous Flux (Lm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mean Color Rendring Rating (Ra) Total Luminous Flux (Lm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 405 1PC 1 LDA8L 35125176 -
Discontinued
[x]
70 550 1PC 1 LDA8N 35125167 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For the time being to the office toilet.
5
From Japan
On 2011-05-27 22:28:03
Where is it dark? There is no problem at all! It is! Although the evaluation that LED is dark was much uneasy, I think that it is almost equivalent to a normal bulb 100 watts. It is said that it is directly under type, but it does not matter at all. It was too bright to use for the toilet (laugh). Speaking of the difficulty, I'll be late for a breath from switch on. I can only get used to this, and nobody cares. I would like to exchange all factories and offices if there is an electric light.
This review is about item#35125176.