Buy more than* S$200* and get FREE SHIPPING

Light Scale Loupe

4.44 (9)
Magnification
[Y]10 X
Accessories
Two scales (finishing of one-sheet attachment), one rag, 41x3 batteries LR (for testing), one connecting part protection cap
...see all>
Product Options
ADD TO CART
Effective Diameter (phi mm) Plate Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Effective Diameter (phi mm) Plate Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16.5 (Scale) 26 362-2690 1PC 1 LSL-26 35139797 99.99 SGD
In stock
20 (Scale) 35 362-2703 1PC 1 LSL-35 35139806 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
Inspection of products, investigation
2
From Japan
On 2017-08-29 15:06:36
Although the loupe is good, whether the light battery is attached or not is the page of the advertisement Then, unclear. Also, the selling destination is unknown, unfriendly advertisement.
This review is about item#35139806.
Check printed matter
5
From Japan
On 2014-12-10 13:11:49
It is bright, I moved to a bright place or I turned on the light, but I can work with only the loupe
This review is about item#35139806.
Confirm detailed work
5
From Japan
On 2014-10-05 19:29:13
It is a very good product.
This review is about item#35139806.
It is used to check the judgment criteria of appearance inspection of paint.
4
From Japan
On 2014-09-20 08:03:49
It is small and easy to use, with lighting, so you can check the black color. I am sorry that the case can not be stored with the LED light attached because of the size of the magnifying glass. I would like to ask you to review the case by all means.
This review is about item#35139797.
External defect inspection after hard coat of automotive fog lamp lens (within limit or not?)
5
From Japan
On 2013-07-23 14:39:32
As a problem, I wonder if it can not be stored in the case with the LED light attached ~
This review is about item#35139797.
Inspection of printed matter
5
From Japan
On 2013-01-21 09:40:03
Very easy to understand and understand.
This review is about item#35139806.
Film coating
5
From Japan
On 2012-11-29 11:05:59
I am doing very well. You can also see the light brightly expanding and lighting! I felt a little inconvenient because I had to store it in the attached storage case separately. It is convenient to carry if you can store it with the light attached 1
This review is about item#35139797.
Measure the length of printed matter (stamps etc), confirm scratches.
5
From Japan
On 2012-08-01 14:08:06
The lens is large and clear and easy to see. The difficulty is that the pawl of the switch is extremely small, 1.8 mm square, there is a risk of breaking due to plastic. Scale is included only for standard, other options may be optional (at a cost less than that). The attached case is the best if it can be kept with the light parts installed.
This review is about item#35139806.
It is used for appearance inspection in inspection process.
4
From Japan
On 2010-09-25 11:10:37
It is convenient because it can be used in dimly lit places. I just used it, but I am worried about the lifetime of the light.
This review is about item#35139797.

Related Products