Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Dial Caliper Gauge

4.00 (5)
Purpose
For measuring outer diameter and thickness of pipe, For measuring outer diameter and thickness of pipe, For measuring outer diameter and thickness of pipe, For measuring outer diameter and thickness of pipe
Plug Depth (mm)
35
Instrumental Error (mm)
+/-0.04(0.00 - 5.00) +/-0.08(5.02 - 25.00)
Scale Interval (mm)
0.02
Power
Coin type lithium battery (CR2032x1)
Measuring Range (mm)
0 - 25
Weight (g)
90
...see all
Product Options
ADD TO CART
Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Curve type 356-0856 1PC 1 EDC-A125 35139833 119.90 SGD
In stock
Straight type 356-4363 1PC 1 EDC-A225 35139842 119.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Thickness measurement of the plate
4
From Japan
On 2015-11-07 00:40:45
No problem at all with respect to the use. The thing of the price was to somewhat satisfaction rather than satisfaction. Technically, there is so much price difference in the analog and digital is questionable.
This review is about item#35139833.
Pipe measuring the thickness of.
3
From Japan
On 2014-06-11 13:47:04
Analog type of caliper purchased last time was crushed immediately. Although we understand because it is a precision machine, or will not be a problem in durability?
This review is about item#35139842.
Achilles tendon Measurement
5
From Japan
On 2014-05-05 21:05:33
It was purchased in order to measure the thickness of the Achilles tendon. Thickness of the measuring machine is very low, found only here, it was very helpful. Although I tried to use, very feeling of use is stable, easy to scale. No more product It is about not tell a little imagination. Because the price was also more than a little expected, but was a little satisfaction, the one and only value is immeasurable I think.
This review is about item#35139833.
Wall thickness measurement of parts
5
From Japan
On 2014-02-28 13:41:28
Lightweight easy-to-use in a compact.
This review is about item#35139842.
The thickness of the compartment display
3
From Japan
On 2013-03-04 18:16:23
0.02mm units, but I hope it is 0.01mm. Switch, awkward feeling is that it is one hand.
This review is about item#35139833.

Related Products