Buy more than* S$200* and get FREE SHIPPING

Dial Caliper Gauge

Purpose
Outer diameter measurement, Outer diameter measurement, Outer diameter measurement, Outer diameter measurement
Plug Depth (mm)
35
Instrumental Error (mm)
+/-0.1
Scale Interval (mm)
0.05
Measuring Range (mm)
0 - 15
Weight (g)
75
Material
Steel (silver finishing)
...see all>
Product Options
ADD TO CART
Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Curve type 353-3786 1PC 1 DCG-MA115 35139815 87.99 SGD
Shipped after 2018-04-23
Straight type 353-3808 1PC 1 DCG-MA215 35139824 119.99 SGD
Shipped after 2018-04-24
ADD TO CART

Related Products