Buy more than* S$200* and get FREE SHIPPING

Wooding Core Drill, Cutter

4.75 (8)
Specification
Material which can be bored / PVC pipe
...see all
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Effective Length (mm) Cutting Edge Diameter (phi mm) Chuck Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Effective Length (mm) Cutting Edge Diameter (phi mm) Chuck Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 130 (cutter length 160mm) 105 - 1PC 1 PCWS105C 35130277 119.90 SGD
Shipped after 2017-01-24
- - 130 (cutter length 160mm) 130 - 1PC 1 PCWS130C 35130322 199.90 SGD
Shipped after 2017-01-24
- - 130 (cutter length 160mm) 165 - 1PC 1 PCWS165C 35130374 239.90 SGD
Shipped after 2017-01-24
- - 130 (cutter length 160mm) 100 - 1PC 1 PCWS100C 35130261 119.90 SGD
Shipped after 2017-01-25
- - 130 (cutter length 160mm) 170 - 1PC 1 PCWS170C 35130383 239.90 SGD
Shipped after 2017-01-24
- - 130 (cutter length 160mm) 22 - 1PC 1 PCWS22C 35130094 42.11 SGD
In stock
- - 130 (cutter length 160mm) 55 - 1PC 1 PCWS55C 35130173 63.24 SGD
Shipped after 2017-01-24
- - 130 (cutter length 160mm) 85 - 1PC 1 PCWS85C 35130234 94.98 SGD
Shipped after 2017-01-24
- - 130 (cutter length 160mm) 180 - 1PC 1 PCWS180C 35130392 239.90 SGD
Shipped after 2017-01-24
- - 130 (cutter length 160mm) 45 - 1PC 1 PCWS45C 35130155 57.49 SGD
In stock
1-0211 352-9509 130 (cutter length 160mm) 75 - 1PC 1 PCWS75C 35130216 81.43 SGD
In stock
- - 130 (cutter length 160mm) 115 - 1PC 1 PCWS115C 35130295 129.90 SGD
Shipped after 2017-01-24
- - 130 (cutter length 160mm) 125 - 1PC 1 PCWS125C 35130313 149.90 SGD
Shipped after 2017-01-24
- - 130 (cutter length 160mm) 220 - 1PC 1 PCWS220C 35130426 369.90 SGD
Shipped after 2017-01-24
- - 130 (cutter length 160mm) 25 - 1PC 1 PCWS25C 35130103 42.11 SGD
In stock
- - 130 (cutter length 160mm) 140 - 1PC 1 PCWS140C 35130331 199.90 SGD
Shipped after 2017-01-24
- - 130 (cutter length 160mm) 200 - 1PC 1 PCWS200C 35130401 289.90 SGD
Shipped after 2017-01-24
- - 130 (cutter length 160mm) 210 - 1PC 1 PCWS210C 35130417 349.90 SGD
Shipped after 2017-01-24
- - 130 (cutter length 160mm) 150 - 1PC 1 PCWS150C 35130347 219.90 SGD
Shipped after 2017-01-24
- - 130 (cutter length 160mm) 155 - 1PC 1 PCWS155C 35130356 219.90 SGD
Shipped after 2017-01-24
1-0211 351-9627 130 (cutter length 160mm) 50 13 (L shank) 1PC 1 PCWS50C 35130164 56.77 SGD
In stock
- - 130 (cutter length 160mm) 90 13 (L shank) 1PC 1 PCWS90C 35130243 98.86 SGD
Shipped after 2017-01-23
1-0211 408-5744 130 (cutter length 160mm) 60 13 (L shank) 1PC 1 PCWS60C 35130182 65.24 SGD
In stock
1-0211 351-9589 130 (cutter length 160mm) 110 13 (L shank) 1PC 1 PCWS110C 35130286 119.90 SGD
In stock
- - 130 (cutter length 160mm) 95 13 (L shank) 1PC 1 PCWS95C 35130252 98.86 SGD
In stock
1-0211 408-5728 130 (cutter length 160mm) 29 - 1PC 1 PCWS29C 35130112 42.11 SGD
In stock
- 351-9601 130 (cutter length of 160 mm) 32 10 (S shank) 1PC 1 PCWS32C 35130121 42.59 SGD
In stock
- 408-5736 130 (cutter length of 160 mm) 35 10 (S shank) 1PC 1 PCWS35C 35130137 42.59 SGD
In stock
- 351-9619 130 (cutter length of 160 mm) 38 10 (S shank) 1PC 1 PCWS38C 35130146 42.59 SGD
In stock
- 351-9635 130 (cutter length of 160 mm) 65 13 (L shank) 1PC 1 PCWS65C 35130191 69.12 SGD
In stock
- 351-9643 130 (cutter length of 160 mm) 70 13 (L shank) 1PC 1 PCWS70C 35130207 78.85 SGD
In stock
- 351-9651 130 (cutter length of 160 mm) 80 13 (L shank) 1PC 1 PCWS80C 35130225 85.31 SGD
In stock
- - 130 (cutter length of 160 mm) 120 13 (L shank) 1PC 1 PCWS120C 35130304 129.90 SGD
In stock
- 351-9597 130 (cutter length of 160 mm) 160 13 (L shank) 1PC 1 PCWS160C 35130365 219.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Boring
5
From Japan
On 2016-10-17 06:50:40
Snapping and cut work is fairly proceed smoothly until the nail. It is recommended!
This review is about item#35130173.
Bathroom Exhaust Fan Construction
5
From Japan
On 2016-07-05 08:09:53
Evil without any more problems in the frequency of use, immediately sharpness becomes worse.
This review is about item#35130286.
Perforation of the plywood
5
From Japan
On 2016-07-04 19:03:28
Nail it may also come in handy since the cut.
This review is about item#35130121.
Air conditioning mounting
5
From Japan
On 2016-04-27 16:06:59
I think that expires better than other manufacturers.
This review is about item#35130191.
Drilling floor plywood
5
From Japan
On 2015-05-26 19:04:24
I bought the drilling of plywood was opened about 20 locations. Sharpness is not perfect.
This review is about item#35130191.
Drilling of the beam
5
From Japan
On 2015-02-19 20:34:33
It has been used in charging the driver, but because less waste is also less of a burden than open in Gimune, is good lot of work efficiency.
This review is about item#35130164.
Boring
3
From Japan
On 2013-09-04 17:21:22
Since manufacturers of thing that is usually used there is for a sense of security that you are using know. No it is also not usually without any possible
This review is about item#35130191.
Boring
5
From Japan
On 2013-05-15 16:31:45
Because cheaper than nearby home center has am always allowed to purchase. We also would appreciate your favor in the future.
This review is about item#35130191.

Related Products