Buy more than* S$200* and get FREE SHIPPING

Wooding Core Bit Short

4.25 (4)
...see all>
Product Options
ADD TO CART
Effective Length (mm) Specification Cutting Edge Diameter (phi mm) Chuck Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Effective Length (mm) Specification Cutting Edge Diameter (phi mm) Chuck Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 (cutter length 110mm) Material which can be bored / PVC pipe 150 13 (L shank) 1PC 1 PCWS15080C 35130593 199.90 SGD
Shipped after 2017-12-22
- - 65 - 1pc 1 PCWS6580C 35130505 67.11 SGD
Shipped after 2017-12-21
- - 32 - 1pc 1 PCWS3280C 35130435 42.11 SGD
In stock
- - 45 - 1pc 1 PCWS4580C 35130462 55.48 SGD
In stock
- - 100 - 1pc 1 PCWS10080C 35130557 119.90 SGD
Shipped after 2017-12-21
- - 95 - 1pc 1 PCWS9580C 35130541 98.86 SGD
Shipped after 2017-12-22
- - 35 - 1pc 1 PCWS3580C 35130444 45.28 SGD
Shipped after 2017-12-21
- - 38 - 1pc 1 PCWS3880C 35130453 45.28 SGD
Shipped after 2017-12-21
- - 120 - 1pc 1 PCWS12080C 35130575 129.90 SGD
Shipped after 2017-12-21
- - 50 - 1pc 1 PCWS5080C 35130471 59.63 SGD
Shipped after 2017-12-21
- - 53 - 1pc 1 PCWS5380C 35130487 64.79 SGD
Shipped after 2017-12-21
- - 75 - 1pc 1 PCWS7580C 35130523 85.94 SGD
Shipped after 2017-12-21
- - 80 - 1pc 1 PCWS8080C 35130532 85.94 SGD
Shipped after 2017-12-21
- - 110 - 1pc 1 PCWS11080C 35130566 129.90 SGD
Shipped after 2017-12-21
- - 125 - 1pc 1 PCWS12580C 35130584 139.90 SGD
Shipped after 2017-12-22
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Drilling in timber
4
From Japan
On 2017-10-27 18:22:33
I can cut very well. When the scrap residue accumulates in the slit part, it can not be cut at once. I want you to increase the hole for discharging waste. I want you to increase the number of chips as it will not be usable if the chip fly.
This review is about item#35130593.
Air conditioner indoor unit When piping through
3
From Japan
On 2016-08-16 21:44:21
I can make a hole beautifully, I am full of satisfaction
This review is about item#35130505.
Used for drilling such as protrusion of mounting pipe of ventilation fan.
5
From Japan
On 2016-04-20 08:18:58
It is easy to use because it is easy to replace with other size cores and is lightweight.
This review is about item#35130575.
Core for DL ​​in xylem
5
From Japan
On 2013-10-12 00:24:41
You can cut well from the new
This review is about item#35130557.

Related Products