Buy more than* S$200* and get FREE SHIPPING

MLG-25 Grinding Wheel

4.00 (2)
Maximum Operating Speed (m/min)
72
Outer Diameter (phi mm)
58
Hole Diameter (phi mm)
9.6
Thickness (mm)
4
Compatible
MLG-25
...see all>
Product Options
ADD TO CART
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
#60 1Box(5Sheet) 1 GS #60X58 35131485 21.99 SGD
Shipped after 2018-01-22
#46 1Box(5Sheet) 1 GS #46X58 35131476 21.99 SGD
Shipped after 2018-01-22
#80 1Box(10Sheet) 1 GS #80X58 35131494 38.99 SGD
Shipped after 2018-01-22
#120 1Box(5Sheet) 1 GS #120X58 35131555 21.99 SGD
Shipped after 2018-01-22
#100 1Box(5Sheet) 1 GS #100X58 35131503 21.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Work on shape modification of material (casting)
5
From Japan
On 2017-12-13 17:05:54
I used it for cutting the box-shaped inner wall, but it was easy to use even in a narrow place. Also I am satisfied because holding the grindstone was also good. If there is a little more thickness, I think that grinding work using the outer periphery is easy.
This review is about item#35131476.
Crokawa peeling at the joint part of H steel
3
From Japan
On 2014-08-19 06:21:44
H Steel We cut the wave portion of 100 × 100, because minor sander was used because 100 Ø grindstone does not enter. I think that it is a grindstone to bring for small cutting. It was quite good.
This review is about item#35131494.

Related Products