Buy more than* S$200* and get FREE SHIPPING

Nitrile Ultra Thin Bags, No Powder

3.87 (77)
Purpose
Can be widely used for various tasks that require hygiene or delicate handwork.
Overall Length (cm)
24(+/-1)
Type
No powder
Color
Blue
Thickness (mm)
0.12
Material
Nitrile rubber
...see all>
Product Options
ADD TO CART
Middle Finger Length (cm) Size Palm Width (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Middle Finger Length (cm) Size Palm Width (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.9 S 8.5 1Box(100Sheet) 1 #2041 35131512 -
Discontinued
[x]
8.3 M 9.5 1Box(100Sheet) 1 #2041 35131521 -
Discontinued
[x]
8.4 L 10.5 1Box(100Sheet) 1 #2041 35131537 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 38
4 star 15
3 star 6
2 star 12
1 star 6
Review Rating: 3.87
77 Customer Reviews
The reviews are automatic translation.
Because it is cold in the winter, I made it under the glove
3
From Japan
On 2018-04-17 20:19:37
I used it regularly, so I will do it again because it is a husband
This review is about item#35131537.
Paint work such as watco oil
5
From Japan
On 2017-10-18 18:27:55
The quality of the product is stable, it is very easy to use Other products are strangely thin and easy to break, but here is no such thing. it's recommended
This review is about item#35131521.
When painting work
3
From Japan
On 2017-09-18 16:57:05
It was easy to use normally. I also want to buy next time. I will use it elsewhere.
This review is about item#35131537.
Cooking, cleaning
5
From Japan
On 2017-08-31 14:39:00
I bought it according to the size of a woman's hand, but it was exactly right. Strength is useful without problems.
This review is about item#35131512.
In the car
3
From Japan
On 2017-08-15 16:43:21
It is a necessary item such as oil change. Since COSPA is good, I use it more and more. Of course, it is weak to solvents, and it is useless to sharp or sting but because it is cheap, as the remainder has become less, it is likely to ask you soon.
This review is about item#35131521.
Medical goods inspection
4
From Japan
On 2017-07-29 16:17:35
It is easy to detach from other manufacturers. If it is a bit cheaper it's better
This review is about item#35131537.
Maintenance
1
From Japan
On 2017-07-19 09:53:56
I feel thin or weak There are times when it can be torn when worn.
This review is about item#35131521.
When working with yard work or oil
5
From Japan
On 2017-07-17 14:47:10
It is strong even if it is thin. It is also nice to grab things. It is easy to use as a snug.
This review is about item#35131521.
Car maintenance, gardening
5
From Japan
On 2017-06-28 10:13:51
I used natural rubber gloves until now, but I quickly broke down with a little beat. Nitrile made gloves are quite durable and it is unusual to disposable. However, I think that it is unsuitable for real force work.
This review is about item#35131521.
Automobile · motorcycle During maintenance
5
From Japan
On 2017-06-25 09:55:27
I think that it is originally for food-related use, but I am using it for machine maintenance. It is thin, it does not disturb the work, it can withstand gasoline and solvent so much. Light blue is saved because oil dirt is easy to see. Please be aware that it is strong enough to be dragged in with your fingers when you get caught in a rotating shaft such as an electric drill.
This review is about item#35131537.

Related Products