Buy more than* S$200* and get FREE SHIPPING

Scientific Calculator

4.44 (9)
Battery Life
About 3 years (when used an hour per day)
Body Dimensions (Width x Depth x Height) (mm)
85x12.2x155
Display Digit
10
Functions
[Basic functions] triangle inVerse triangle, logarithm exponent, power power root, root, squareuare, cube root, reciprocal, random, factorial and pi [MEMORY PROTECT FUNCTION], [FORMAT AS INPUT], [FRACTION CALCULATION], [TIME CALCULATION 60 S 10 DECIMAL], [STA
Power
SOLAR BATTERY + LR44 (1 PIECE)
Weight (g)
About 100
Specification
Plastic key & hard case
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 fx-290 35131573 22.92 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
Angle calculation
5
From Japan
On 2017-07-12 16:19:51
It is used for angle calculation of trigonometric functions at the time of planar processing
This review is about item#35131573.
During work
5
From Japan
On 2017-03-23 16:09:03
Because it is used at the time of machining, you can buy at this price and the function is enough.
This review is about item#35131573.
Used for checking with program result of chemical calculation
4
From Japan
On 2017-02-02 17:32:01
Since the calculation formula remains in the upper part of the liquid crystal, it is easy to confirm the input value. Although contradictory but large in size, handling is easy, but there is something in trouble with the place.
This review is about item#35131573.
During machining
2
From Japan
On 2016-05-05 15:49:52
It is harder to use than Casio's computer that I used before.
This review is about item#35131573.
When designing electronic circuits, etc.
5
From Japan
On 2014-11-21 09:08:57
It is recommended for those in design work, university students in science. It is easy to ask prices, so we are satisfied that basic formula can be used. It is occasionally a wound that it will get an error if the quantity of calculation increases
This review is about item#35131573.
Calculation when creating a type
4
From Japan
On 2013-10-18 13:38:59
Reasonable, easy to use
This review is about item#35131573.
Still unknown
5
From Japan
On 2013-02-24 18:19:01
Since I was using a scientific calculator a long time ago, I purchased an inexpensive function calculator, so I bought it. I tried calculating it variously, but I think that it is not inferior even compared with an expensive calculator. I just can not program it. I do not know because it is not used up yet
This review is about item#35131573.
Calculation
5
From Japan
On 2012-08-28 11:17:58
Function calculation is easy. Once used, I can not let go
This review is about item#35131573.
It is used for intersection operation of programs created by machine tools.
5
From Japan
On 2011-02-19 14:06:01
Although I found it actually used, it is good to be able to correct mistakes when typing keys without problems, and while checking long calculations.
This review is about item#35131573.

Related Products