Buy more than* S$200* and get FREE SHIPPING

Dresser

4.67 (3)
Purpose
for repair of grindstone clog and surface distortion., for repair of grindstone clog and surface distortion.
Compatible Whetstone Size
wheel grinder, upto 6 inch (150mm) grinding wheel, Mounted wheel up to 6 inches (150 mm), grinding wheels
Replacement Blade Specification
No.0 28mm, No.0 28mm
Weight (g)
395, 395
Overall Length (mm)
200, 200
Number of Blades
12 sheet to 13 sheet, From 12 to 13
TRUSCO Part Number
374-6437, 374-6437
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TS-24S 35131591 29.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Maintenance of the grinder stone
5
From Japan
On 2017-12-06 17:54:59
I used the same thing all the time, because the axis has shaken this time, it is a brand new. The new one is still easy to use.
This review is about item#35131591.
Shaping the grinder stone surface
5
From Japan
On 2017-01-28 08:59:18
It was easy to shape the grinding wheel surface. It was good to purchase.
This review is about item#35131591.
Surface preparation of grinder
4
From Japan
On 2014-07-17 14:07:33
It was exactly as I expected.
This review is about item#35131591.

Related Products