Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Silicon Blower

3.22 (37)
Body Size (phi mm)
55.5
Weight (g)
40
Overall Length (mm)
122
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EU-9311-C 35131607 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 4
3 star 10
2 star 6
1 star 6
Review Rating: 3.22
37 Customer Reviews
The reviews are automatic translation.
We will use it to clean the electric box.
2
From Japan
On 2018-04-27 17:24:32
It is convenient because it can be used without activating the compressor It is useful because it can be used even in narrow places It will be a little hand ruffed.
This review is about item#35131607.
The price is also cheap · · ·.
4
From Japan
On 2018-04-14 15:21:24
Monotaro's own brands are cheap and can be used normally. no problem.
This review is about item#35131607.
For blowing garbage etc.
5
From Japan
On 2017-08-03 15:11:02
I use it for blowing out places which are not enough to use compressors such as little dust and dust. The amount of air and momentum are also very satisfying. There was a review with rubber smell, but my jet blow did not smell so bad.
This review is about item#35131607.
Purpose of blowing dust
5
From Japan
On 2017-07-02 17:49:18
It was profitable and really helpful than other online shopping. Thank you.
This review is about item#35131607.
Dust of keyboard
2
From Japan
On 2017-06-12 08:01:18
The keyboard, dust entering into the gap such as a toy, will blow away as funny. The original purpose can be fulfilled, it is very useful, but this product is very smelly. Because it smells quite strong like synthetic leather made in China, those who are worried should prepare and purchase.
This review is about item#35131607.
Cleaning of camera and electronic equipment board
1
From Japan
On 2017-05-16 22:13:47
The rubber smell is too bad. I do not think this is a modern quality. Also the part visible in the air intake hole on the buttock is no processing. Valve is not installed. It became a loss of money purchase. I will not buy it anymore.
This review is about item#35131607.
When PC keyboard is cleaned
2
From Japan
On 2017-04-28 09:26:17
Improvement is necessary because it is anxious about the smell of the material although there is no problem in function.
This review is about item#35131607.
Cleaning after concrete drilling
3
From Japan
On 2016-05-23 16:13:49
I want some ingenuity so that a more powerful wind pressure will come out!
This review is about item#35131607.
Interior work
3
From Japan
On 2016-05-16 14:44:22
The price is also cheap and satisfactory.
This review is about item#35131607.
Purchase for dust removal of goods.
1
From Japan
On 2016-04-07 19:07:26
As soon as I opened it, I could not use it because it was smelly, and I went to the trash can. It should not be purchased!
This review is about item#35131607.

Related Products