Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

PVC cutter

3.32 (68)
Cleavable Pipe
VP30(GENERAL PIPE), VW30 (WATER PIPE), VE (CONDUIT)
Cutting Capability (phi mm)
42 (maximum)
Weight (g)
240
Overall Length (mm)
195
Thickness (mm)
20
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 JRF-PC-201A 35131643 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 25
4 star 8
3 star 12
2 star 10
1 star 13
Review Rating: 3.32
68 Customer Reviews
The reviews are automatic translation.
Plumbing repair of PVC pipe
4
From Japan
On 2018-06-08 16:39:42
Although it is a low-priced item, I think that it was good because it could be cut without any problems. After that, we will look at the situation about durability.
This review is about item#35131643.
Air conditioning work
4
From Japan
On 2018-05-08 16:44:16
The first blade gouge needs more force than I thought. Small, lightweight, cheap places are nice.
This review is about item#35131643.
Waterwork construction
5
From Japan
On 2018-04-15 11:22:25
Used for cutting crosslinked polyethylene pipe. It can be used without any problem. And this price is satisfactory.
This review is about item#35131643.
To cut pipes to drain water for agriculture
4
From Japan
On 2018-04-11 15:18:47
To drain water for agriculture, I bought it for pipe work. It was my first time to purchase such a product, so I did not know it beforehand, but I do not cut it with a handful. Cut with 4 to 5 handholds. The amateur did not understand that the blade gradually entered. I think that there is kindness to amateurs if there is a sentence about this area. For example, "It cuts with multiple hand grips" or something.
This review is about item#35131643.
Used for construction
2
From Japan
On 2018-03-06 09:30:25
After all, it is not expensive. We will use it as a spare cutter.
This review is about item#35131643.
Cutting of water supply PVC pipe
5
From Japan
On 2018-02-10 17:53:00
Professional specifications broke down, I purchased cheap items at mass retailers, The cut surface was oblique or it was not possible to use it due to the initial malfunction, so I was reflective. I searched a bit and tried purchasing it, but because it is a cheap item, the construction is as it is, but it is the ability to withstand professional use. I would like to try using it for how durable it is.
This review is about item#35131643.
It is used for pipe cutting of water piping.
5
From Japan
On 2018-01-26 19:45:20
I used an old pipe cutter, but I bought it this time because it is bad sharpness. Although I used it today, I was able to cut it cleanly and tastefully and beautifully, so I regret that I should purchase it faster. I am very satisfied.
This review is about item#35131643.
For cutting hose or pair tube
5
From Japan
On 2018-01-05 19:19:17
I am satisfied with this function with this amount. I can use it without any problem.
This review is about item#35131643.
Cutting of PVC pipe 16 ~ 25 mm
4
From Japan
On 2017-12-01 01:15:44
It is used less frequently, but it has been used for several years without breaking. Sharpness is not bad. Although piping is cut somewhat obliquely in many cases, it is not a big problem. I think that unless it is used on a daily basis, it is a product with price.
This review is about item#35131643.
Cutting of tap water piping piping
1
From Japan
On 2017-11-28 19:15:32
People are cheap and are looking for something good because they are cheap because they are cheap As you cut it you can cut it obliquely as the Princess Kaguya comes out I think that it would be better to stop selling it
This review is about item#35131643.

Related Products