Buy more than* S$200* and get FREE SHIPPING

Wire Stripper, For Single Wire

2.93 (28)
Purpose
For single wires
Overall Length (mm)
175
...see all
Product Options
ADD TO CART
Core Wire Diameter and Nominal Area of Section Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Core Wire Diameter and Nominal Area of Section Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.5, 1.2, 1.6, 2.0mm Green 1PC 1 JRF-WS-101A 35133217 -
Discontinued
[x]
1.0, 1.6, 2.0, 2.6, 3.2mm red 1PC 1 JRF-WS-101B 35133226 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 10
4 star 3
3 star 1
2 star 3
1 star 11
Review Rating: 2.93
28 Customer Reviews
The reviews are automatic translation.
Peeling of normal wires
5
From Japan
On 2014-02-20 18:45:28
There is no problem with the use feeling. It can be used normally.
This review is about item#35133226.
peeling
1
From Japan
On 2013-10-24 22:13:30
It will move in the peeling direction before the tooth closes, so it can not be used as a stripper. In fact, 2.0 mm can not be peeled off. A notch will enter into the copper wire and it will not move in the peeling direction. It peels 1.6 mm at the 2.0 mm display and peels 1.2 mm and 1.0 mm at the 1.6 mm display. Less than 2.0 mm can be used properly by using rubber bands, but it will be unsatisfactory for ordinary people. .
This review is about item#35133217.
Cable connection
2
From Japan
On 2013-09-10 13:54:50
There was a malfunction like catching from the beginning and I was dissatisfied. Although it is certainly cheap, we do not recommend it.
This review is about item#35133217.
Peel the vinyl skin of the electric wire.
5
From Japan
On 2013-08-10 08:22:47
Until now, using the nippers and pliers, holding the pliers with the left hand clamping the pliers and pinching the nippers on the right hand stripping the lines of the sandwiched lines, if you put too much strength you will cut the wire. Oops. Oops. It takes a lot of time to accomplish the objective in succession, but if you use this wire stripper, you can peel the line peel without failure with a single shot. Usage is a good tool. It is my recommendation. Because it is a handy price, if you spare yourself without spareness, your job will be faster.
This review is about item#35133226.
Used for stripping of wires
1
From Japan
On 2013-03-04 19:50:06
When used to peel the coating of the electric wire (IV 1.6 mm), it did not peel off at all, it has not been used since then. I bought it because the price is cheap, but it was only cheap. (When peeling off, I think that the movement of metal fittings to suppress the covering is not so good.)
This review is about item#35133217.
Wiring work (low pressure)
1
From Japan
On 2013-01-13 21:05:48
Although the operation was unnatural from the beginning, although it was also used for the thing with such things also because of the price but finally the internal link part is destroyed and can not be used next I will not buy (Osaka soul brand)
This review is about item#35133217.
Electric wiring
1
From Japan
On 2012-12-16 17:34:04
The movement of the chord holding was funny from the beginning, but it stopped working even though it was not used five or six times yet. Is it still safe to go? I'd like to exchange an exchange, please contact me.
This review is about item#35133226.
Stripping of vinyl electric wire
2
From Japan
On 2012-12-04 19:53:11
There are times when the lever catches and does not return when stripping the electric wire.
This review is about item#35133217.
Peel off the wire
1
From Japan
On 2012-11-25 15:18:46
Electric wires can not be peeled off properly even with this product. When used in accordance with the wire size the wire breaks. Even if you try to do it again, the part that suppresses the wire will not move and it becomes unusable.
This review is about item#35133217.
It is used in indoor wiring, there are few mistakes in cutting.
5
From Japan
On 2012-10-30 15:01:29
I do not know how to use the metal fittings that are set because there is no product manual.
This review is about item#35133226.

Related Products