Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Wheel Nut Socket Set

4.25 (64)
Caution
O-rings/pins not included.
Case Dimension (mm)
(height H x width W x depth D) 55x150x134
Outer Diameter (phi mm)
[No cover / Cover] _x000D _ (Blue)24.5/26.5 (Yellow)26.3/28.5 (Red)28.3/30.5
Plug Angle (mm)
12.7
Weight (g)
710
Overall Length (mm)
(Blue/yellow/red) 78
Set Contents
(Opposite side of 17 mm) Blue _x000D _ (Opposite side of 19 mm) Yellow _x000D _ (Opposite side of 21 mm) Red
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(3PC) 1 HNS1203 35133244 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 34
4 star 14
3 star 14
2 star 2
1 star 0
Review Rating: 4.25
64 Customer Reviews
The reviews are automatic translation.
As foil nut desorption tool for automobiles
3
From Japan
On 2016-05-10 09:27:19
Price we bought because it was cheap. Price was also used very well in spite, but consumption will seem like a little early. It is around just good for personal use.
This review is about item#35133244.
For work
5
From Japan
On 2016-04-27 09:33:35
Less likely to scratch the clip bolt hole when aluminum wheel desorption is very convenient. I think so either you pay in three sets. There is also a special case that depending on the type of wheels do not fall per protective resin is, but is a very good product that Ki can also be used in wound thin plastic tape Remove the case.
This review is about item#35133244.
Tire desorption
5
From Japan
On 2015-11-06 11:28:32
There is a sufficient performance.
This review is about item#35133244.
Tire exchange
3
From Japan
On 2015-05-11 16:13:47
Cospa is good think.
This review is about item#35133244.
Car maintenance
4
From Japan
On 2015-04-20 20:41:59
Middle. Ease of use is good, but there is hardly somewhat. The hole in the aluminum foil can not be used to those of the last minute. Wounded is difficult to think good.
This review is about item#35133244.
Remove tire of passenger car
5
From Japan
On 2015-04-14 10:24:10
It was good to handling.
This review is about item#35133244.
Car maintenance
3
From Japan
On 2015-04-02 18:45:44
Light soy may because it is, but the cover I was cracked soon. It seems to be the same as those made by AP but, AP does not crack.
This review is about item#35133244.
Tire exchange
5
From Japan
On 2015-03-02 15:57:07
So be sure to break if you use long, this price is very attractive. I because it is about 1 duty of other goods!
This review is about item#35133244.
Tire exchange
3
From Japan
On 2015-02-26 20:57:06
The time of impact of side attachment, a square hole was slightly gap (play) I feel like there is.
This review is about item#35133244.
Car maintenance
5
From Japan
On 2015-02-04 13:45:19
It is very good because there is not damage the wheel each other with plastic wrapped around the outside. The case may also be attached.
This review is about item#35133244.

Related Products