Buy more than* S$200* and get FREE SHIPPING

UHF High Performance Antenna

5.00 (1)
Impedance (ohm)
75 (F-type)
Wind Area (m2)
0.057
Operation Gain (dB)
5.9 - 9.0
Voltage Standing-wave Ratio
2.5 or less
Front and Back Ratio (dB)
12.5 - 22
Number of Elements
5
Compatible Mast Diameter (mm)
22 - 32
Outer Dimensions (Length L x Width W x Height H) (mm)
595x356x272
Number of Channels
(Reception) UHF13 - 62ch
Type
Horizontal and vertical reception
Weight (kg)
0.53
Accessories
(150mm length) one waterproof cap one Ties
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AU-5X 35133253 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Terrestrial digital reception
5
From Japan
On 2013-07-18 13:19:03
There was no dissatisfaction with the product, but Yamada Denki had the same thing, and the price of that was cheaper.
This review is about item#35133253.

Related Products