Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Terrestrial Digital Booster

Input Level
(Appropriate) 40 - 76dBmicroV
Noise Figure (dB)
1.5
Output Level
Value of 9 wave 90dBmicroV analog wave 7 + digital (digital-10dB operation)
Operation Gain (dB)
14 - 18
Number of Channels
(Reception) UHF13 - 62ch
Power Consumption (W)
1.1
Weight (g)
20
Dimension (mm)
(Allen) 12x48.6
Accessories
One waterproof cap
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 UPA16K 35133262 79.99 SGD
Shipped after 2018-05-08
ADD TO CART

Related Products