Buy more than* S$200* and get FREE SHIPPING

Sponge Buff

4.25 (83)
Outer Diameter (phi mm)
180
Inner Diameter (phi mm)
50
...see all>
Product Options
ADD TO CART
Type Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 50 1sheet 1 180x50 extra fine 22211123 12.99 SGD
Shipped after 2018-05-28
Super fine 35 1Sheet 1 180x35UltraFine 35133271 11.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 49
4 star 19
3 star 7
2 star 3
1 star 5
Review Rating: 4.25
83 Customer Reviews
The reviews are automatic translation.
For car sheet metal repair
5
From Japan
On 2018-03-24 10:16:33
Even though it is cheap, cost performance is high. It is OK even if you use it.
This review is about item#22211123.
Partial car crash
5
From Japan
On 2018-03-23 16:20:42
Because I bought it very cheaply, I thought it was something, but it was okay.
This review is about item#22211123.
Used for final mirror finish of painted surface.
5
From Japan
On 2018-02-21 20:54:28
It has less deterioration, good compatibility with ultrafine particle compound, no problem even if it is washed several times.
This review is about item#35133271.
This time, it is used for the taste. I plan to use it for polishing after painting.
5
From Japan
On 2018-02-17 17:17:44
I have not used it yet. However, it is solidly built, it seems to do the job as desired.
This review is about item#35133271.
Car buffing
5
From Japan
On 2017-12-18 08:51:28
We use it together with "Finishing agent for gloss finishing with high hardness coating film". I can buff a fairly good feeling. Also, although the adhesive surface and the sponge part are countermeasures to peel off When peeling off from the basic polisher, bring the adhesive surface and the sponge surface together I recommend you peel off. Moreover, I think that it can not peel so easily if washing is used with basic hand washing. ※ Because there are individual differences, I can not say it I'd like to use Monotaro Buff in the future because it is the best Cospa.
This review is about item#35133271.
Car buffing
5
From Japan
On 2017-12-03 08:36:28
With this price at this price there is nothing wrong. I bought 35 mm, but I used it to finish the black body. I will buy adults in the future because this series is enough.
This review is about item#35133271.
car wash
5
From Japan
On 2017-09-23 09:36:14
Quality is quite high rather than price. Recommended
This review is about item#35133271.
Vehicle polishing
5
From Japan
On 2017-09-09 16:02:43
It seems that 30 mm thickness is mainstream recently From a person accustomed to the old 50 mm, this person is still (^ ^;
This review is about item#22211123.
Shine operation
3
From Japan
On 2017-08-29 22:28:49
There was no stiffness in the sponge buff than I thought
This review is about item#22211123.
Polymer processing
5
From Japan
On 2017-08-16 16:23:53
The eyes were finely polished and polished to finish, it was very good.
This review is about item#35133271.

Related Products