Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Number of Pins Cable Length (m) Type Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Pins Cable Length (m) Type Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 2 1.4aHDMI cable Ethernet supported high-speed HDMI cable 1PC 1 NK-HDMI-BK-2N 35133296 -
Discontinued
[x]
19 1.5 1.4aHDMI cable Ethernet supported high-speed HDMI cable 1PC 1 NK-HDMI-BK-1.5N 37657103 -
Discontinued
[x]
19 1.5 - - 1pc 1 MTHD15BG14 50852673 10.90 SGD
Shipped after 2017-07-05
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Connect PS3
5
From Japan
On 2016-08-18 17:25:36
You can choose the length, the price is not high, there is no problem
This review is about item#37657103.
Blu-ray record connection
5
From Japan
On 2015-07-10 16:05:43
As usual, it normally appears, it is cheap, so I am saved.
This review is about item#37657103.
Blu-ray Disc Recorder Connection
5
From Japan
On 2014-01-13 14:19:07
It was good for the price
This review is about item#37657103.
Connection of TV recorder
5
From Japan
On 2013-04-01 08:43:21
You can relax with cheap prices and reliable manufacturers
This review is about item#37657103.
Connection between TV and PS3
5
From Japan
On 2010-12-21 14:05:31
I am also solid and I am very satisfied because it is Etherne compatible at this price. It is even better if 1 m specification, 3 m specification is also included.
This review is about item#35133296.

Related Products